RomaGrip™ 4 in. PVC Restraint for CIOD and IPS

Part #RRGPVCP  |  Item #1912778  |  Manufacturer Part #249-04-1

$53.13 EACH
(Pricing is for 4 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: PVC Pipe

Collection: RomaGrip™

End Connection 1: IPS

End Connections: IPS

FM Approved: No

Fits Pipe Size: 4 in

Material: Plastic

Material Type: PVC

Product Type: Wedge Restraint

UL Listed: No