RomaGrip™ 4 in. Restraint for PVC Pipe

Part #R4PRGPVCD  |  Item #5109525  |  Manufacturer Part #249-P04

$80.00 EACH
(Pricing is for 4 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12, ASTM D-2000

AWWA Specifications: AWWA C-111

Collection: RomaGrip™

FM Approved: Yes

Fits Pipe Size: 4 in

Material: Plastic

Material Type: PVC

UL Listed: No