381 CFM Bathroom Exhaust Fan
RVF Series 381 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 5 Years
- Frequency: 60 Hz
Specifications
- AMP:
- 1.46
- CFM:
- 381 ft3/min
- CSA Certified:
- Yes
- Coating:
- Galvanized
- Collection:
- RVF Series
- Depth:
- 6 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Steel
- Maximum Airflow:
- 381
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-1/4 in