DESCRIPTION

Romac Industries 6 - 12 in. Iron Single Strap Saddle

RCB4804UN

Tap Size:

SPECIFICATIONS

Fits Pipe Size
6 in - 12 in
Material
Iron
Range in
4.2 in - 4.8 in
Tap Size
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS