• Cart

Romac Industries Stainless Steel Tapping Sleeve RSST13301

DESCRIPTION

  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Used to make branch outlet

Romac Industries Stainless Steel Tapping Sleeve

RSST13301

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-351, ASTM A-536 65-45-12, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-223
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 12 in x 8 in
Fitting Type
Reducing
MSS Specifications
MSS SP-124, MSS SP-60
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Range in
12.90 in - 13.30 in