10 x 1-1/2 in. CC Ductile Iron Saddle
Style 101S 10 x 1-1/2 in. CC Ductile Iron Saddle
Product Details
Product Details
- Shop coat ductile iron service saddle with stainless steel strap
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- Collection:
- Style 101S
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 10.00 in - 11.10 in
- Tap Size:
- 1-1/2 in
- UL Listed:
- No