This product requires certification to purchase.

4 x 1 in. IP Stainless Steel Double Strap Saddle

You last purchased this on
 
Romac Industries

Style 202S 4 x 1 in. IP Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S054042
  • Item #1810549
  • Manufacturer Part #285-054042
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

Style 202S 4 x 1 in. IP Stainless Steel Double Strap Saddle

  • Fast #
  • Part #R202S054042
  • Item #1810549
  • Manufacturer Part #285-054042
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shop coat ductile iron service saddle with two stainless steel straps
  • Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
  • Manufactured in the USA
  • Working pressure up to 350 psi
  • Requires Certification

Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
Coating:
Shop Coated
Collection:
Style 202S
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
4 in
Fitting Type:
Double Strap, Saddle
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
304, NBR
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
350 psi
Range (in):
4.50 in - 5.40 in
Tap Size:
1 in