This product requires certification to purchase.

You last purchased this on
 
Romac Industries

Style CB™

  • Fast #
  • Part #RCB4215
  • Item #16901
  • Manufacturer Part #218-42154
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Romac Industries

Style CB™

  • Fast #
  • Part #RCB4215
  • Item #16901
  • Manufacturer Part #218-42154
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For PVC sewer pipe
  • Requires Certification

Specifications

Coating:
Yellow Shop Coated
Collection:
Style CB™
Fits Pipe Size:
6 in - 12 in
Fitting Type:
Saddle, Wide Strap
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, SBR
NSF Certified:
No
Range (in):
4.125 in
Tap Size:
4 in
UL Listed:
No