13.55X12 Stainless Steel Repair Clamp 13.15-13.55
Style CL1 13.55X12 Stainless Steel Repair Clamp 13.15-13.55
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000 MAA 610
- Coating:
- Epoxy
- Collection:
- Style CL1
- Fits Pipe Size:
- 12 in
- Length:
- 12 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF Certified:
- No
- Pressure - High:
- 150
- Range (in):
- 13.15 in - 13.55 in
- Type:
- V175N04A
- UL Listed:
- No
- Weight:
- 25 lb