1 x 6 in. Stainless Steel Repair Clamp
Style SC 1 x 6 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1758-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coated with Xylem 1212 for extra corrosion protection
- Carriage-head carbon steel, National Coarse UNC rolled thread and heavy hex nuts, electro galvanized with dichromate finish
- Virgin NBR (nitrile butadiene rubber) rubber compounded for water and sewer service in accordance with ASTM D 2000
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- Application:
- Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
- Coating:
- Xylan, Electrogalvanized
- Collection:
- Style SC
- Fits Pipe Size:
- 1 in
- Length:
- 6 in
- Material:
- Stainless Steel, Ductile Iron, Mild Steel, Rubber
- Material Type:
- 304, NBR
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- UL Listed:
- No
- Weight:
- 17 lb