1-1/2 x 6 in. Stainless Steel Repair Clamp
Style SCC 1-1/2 x 6 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight
- Use to repair splits, holes and breaks
- Lugs are coated with Xylan 1212 for extra corrosion protection
- Armor bonded to gasket to bridge gap at lug area
- Made in USA
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Copper Pipe, Plastic Pipe
- Coating:
- Xylan, Electrogalvanized
- Collection:
- Style SCC
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- UL Listed:
- No
- Weight:
- 12 lb