1-1/4 x 3 in. Stainless Steel Repair Clamp
Style SCC 1-1/4 x 3 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides full circumferential repair of splits and holes
- For use on steel and copper pipe
- 18 gauge 304 Stainless Steel, bonded to gasket to bridge gap at lug area
- Virgin NBR (nitrile butadiene rubber) rubber compounded for water and sewer service in accordance with ASTM D 2000
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Steel Pipe, Copper Pipe
- Coating:
- Xylan, Electrogalvanized
- Collection:
- Style SCC
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 3 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- UL Listed:
- No
- Weight:
- 13 lb