12 x 6 in. Flanged 312 psi Global 304 and 304L Stainless Steel Tapping Sleeve with Ductile Iron Flange and SBR Gasket
Style SST 12 x 6 in. Flanged 312 psi Global 304 and 304L Stainless Steel Tapping Sleeve with Ductile Iron Flange and SBR Gasket
Frequently Purchased Together
Product Details
Product Details
- Ductile iron flange
- Used to make branch outlet
- For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-193 Type 304, ASTM A-194 Type 304, ASTM A-240 Type 304, ASTM A-351 CF3, ASTM A-536 Grade 65-45-12, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-111
- Clean Bagged:
- No
- Collection:
- Style SST
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, 304L, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 312 psi
- Range (in):
- 13.98 in - 14.38 in
- Tap Size:
- 6 in
- UL Listed:
- No