Romac Industries TapMate™ Adapter 1 Piece R350052064

Romac Industries

TapMate™ Adapter 1 Piece

Part #R350052064  |  Manufacturer Part #350-05-2064

Number Of Pieces:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TapMate™

Fits Pipe Size: 8 in

Length: 7-1/2 in

Number Of Pieces: 1 Piece

Tool Type: Adapter