DESCRIPTION

Romac Industries Wide Range Coupling

RXR50105600560700

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
7 in
Fitting Sizes
4 in x 7 in
Fitting Type
Reducing
Material
Cast Iron