DESCRIPTION

Romac Industries Wide Range Coupling

RXR50107600760700

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
7 in
Fitting Sizes
6 in x 7 in
Fitting Type
Reducing
Material
Cast Iron