20 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint

You last purchased this on
 
Romac Industries

RomaGrip™ 20 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

RomaGrip™ 20 in. Accessory Pack for Ductile Iron Pipe or Mechanical Joint

  • Fast #
  • Part #RRGAP20
  • Item #3387706
  • Manufacturer Part #248-20
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For sealing mechanical joints
  • For use on ductile iron or plastic pipe
  • Pack Includes: gland, gasket, t-bolts and nuts
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM A-536 84, ASTM A-53
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Shop Coated, Xylan, Fusion Bonded, Polyester
Collection:
RomaGrip™
Fits Pipe Size:
20 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
350 psi
Product Type:
Accessory Package
UL Listed:
Yes
Weight:
78 lb