4 in. Ductile Iron Mechanical Joint Accessory Pack
RomaGrip™ 4 in. Ductile Iron Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Provides restraint of mechanical joints
- Shop coat applied to the casting for corrosion protection in transit
- Lug style pipe restraint
- Made in the USA
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 1984, ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111
- Collection:
- RomaGrip™
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 525 psi
- Product Type:
- Accessory Pack
- Screw Head:
- T Head
- Waterworks Application:
- Sewer