13W 1-Light GU24 Compact Fluorescent Outdoor Wall Sconce in Antique Bronze
Roman Coach 13W 1-Light GU24 Compact Fluorescent Outdoor Wall Sconce in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear seeded glass panels.
- Rich weathered style.
- Antique bronze finish.
- Meets California Title 24.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Roman Coach
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Seeded
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 13 W
- Weight:
- 13 lb
- Width:
- 4 in