DESCRIPTION

  • Pedestal sold separately

Ronbow 15-3/4 x 5-1/2 in. Tempered Vessel

R420101S16

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45
Color Finish
Obscure Glass
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel Mount
Material
Glass
Number Of Bowls
1
Overall Sink Size
15 3/4 in x 5 1/2 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY