DESCRIPTION

  • Pedestal sold separately

Ronbow 16-1/2 x 5-1/2 in. Tempered Brick Vessel Sink

R420202G05

Installation Type:

Vessel Mount

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel Mount
Material
Glass
Number Of Bowls
1
Overall Sink Size
16 9/16 in x 5 1/2 in
Shape
Round

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.