DESCRIPTION

  • Above counter installation
  • Ceramic vessel sink
  • Drain sold separately
  • Includes overflow

Ronbow 17-11/16 in. Round Ceramic Vessel

R200108WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Depth
6-5/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
6-3/10 in
IAPMO Listed
Yes
Installation Type
Vessel Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
17-11/16 in x 17-11/16 in
Shape
Round
Width
16-27/50 in

Starting at
Call for Pricing
  • QUANTITY