DESCRIPTION

  • Pedestal sold separately

Ronbow 17 x 6-1/4 in. Round Natural Granite Vessel

R350301AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
Black
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel Mount
Material
Granite
Number Of Bowls
1
Overall Sink Size
17 in x 6 1/4 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY