DESCRIPTION

  • Pedestal sold separately

Ronbow 18 in. Red & Black Tempered Glass Sink

R420306D30

Installation Type:

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel
Material
Glass
Number Of Bowls
1
Overall Sink Size
18 in x 5 1/2 in
Shape
Round

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY