DESCRIPTION

  • Drain sold separately
  • With overflow; overflow can be installed front or wall side

Ronbow 3-Hole 1-Bowl Rectangular Under-Counter Ceramic Vessel

R200520

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
19 1/2 in x 14 9/16 in x 6 1/2 in
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
19 1/2 in x 14 9/16 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY