DESCRIPTION

Ronbow Rebecca 23 in. Vanity Cabinet

R0101231

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Rebecca
Color Finish
Dark Cherry
Color Finish Category
Reds
Depth
19-5/16 in
Height
13-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Glass, Wood
Type
Wall Cabinet
Vanity Top Shape
Rectangle
Width
23 in

Starting at
Call for Pricing
  • QUANTITY