DESCRIPTION

Ronbow Rowena 29-3/4 in. Tall Wood Stand

R500030H01

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Rowena
Color Finish
Dark Cherry
Color Finish Category
Reds
Depth
19-11/16 in
Height
36-13/16 in
Material
Wood
Width
36-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY