DESCRIPTION

  • Easy access full extension drawers
  • Smooth-glide sliding doors
  • Spacious bottom drawers

Ronbow Minerva 36-1/4 in. 4-Drawer 2-Door Wood Cabinet

R035836

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Minerva
Color Finish
Dark Cherry
Color Finish Category
Reds
Depth
19-11/16 in
Height
33-3/4 in
Material
Birch Wood
Width
36-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY