DESCRIPTION

  • 1" (2.5cm) thick
  • Natural Stone - Marble

Ronbow 37 x 22 in. 3-Hole Counter Top

R3011378

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White Carrara Marble
Color Finish Category
Whites
Depth
22 in
Faucet Installation
3 Hole
Height
1 in
Material
Stone
Width
37 in

Starting at
Call for Pricing
  • QUANTITY