DESCRIPTION

  • Back and side splashes are not included and must be purchased separately

Ronbow 49 x 22 in. Counter Top

R3011498

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White Carrara Marble
Color Finish Category
Whites
Depth
22 in
Height
1 in
Material
Stone
Width
49 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS