DESCRIPTION

  • Thickness: 3/4" (2cm)
  • Top only

Ronbow TechStone™ 49 x 22 in. Station Top for Single Undercounter Sink

R3622498Q

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
TechStone™
Color Finish
White
Color Finish Category
Whites
Depth
22 in
Height
1 in
Material
Stone
Width
49 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS