DESCRIPTION

Ronbow Newcastle 60 in. Wood Vanity Cabinet

R052760

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Newcastle
Color Finish
Cafe Walnut
Depth
22 in
Height
37-1/2 in
IsAcceptableImage
Width
48-1/8 in

Starting at
Call for Pricing
  • QUANTITY