DESCRIPTION

  • Five full-extension and soft-close drawers with dovetail construction
  • Free-standing
  • Fully finished interior to match exterior
  • Optional drawer organizer
  • Quality German all-metal and heavy duty hardware
  • Solid wood drawer front
  • Solid wood with hardwood plywood construction: No MDF or fillers
  • Superior multi-step polyurethane finish provides a durable finish
  • Vanity base only and does not include vanity top or sink

Ronbow Newcastle Bathroom Vanity

R052736

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Newcastle
Color Finish
White
Color Finish Category
Whites
Depth
21-22/25 in
Height
33-11/25 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Wood
Type
Vanity
Vanity Top Shape
Rectangle
Width
36 in

Starting at
Call for Pricing
  • QUANTITY