DESCRIPTION

  • Pedestal sold separately

Ronbow Boat Tempered Glass Vessel

R420522

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45
Color Finish
Clear
Color Finish Category
Clear
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel
Material
Glass
Number Of Bowls
1
Overall Sink Size
16 9/16 in x 5 1/2 in
Shape
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY