DESCRIPTION

  • Pedestal sold separately

Ronbow Ceramic Vessel

R200003

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
14 3/8 in x 10 1/2 in x 5 1/8 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY