DESCRIPTION

  • Pedestal sold separately

Ronbow Glass Vessel

R420523

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45
Color Finish
Clear
Color Finish Category
Clear
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel Mount
Material
Glass
Number Of Bowls
1
Overall Sink Size
20 7/8 in x 5 1/2 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS