DESCRIPTION

  • Above counter installation
  • Ceramic vessel sink
  • Drain sold separately
  • Without overflow

Ronbow Round Ceramic Vessel without Overflow

R200008WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
15-3/4 in
Height
5-51/100 in
IAPMO Listed
Yes
Material
Ceramic
Shape
Round
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS