DESCRIPTION

  • Above counter installation
  • Ceramic vessel sink
  • Drain sold separately
  • Without overflow

Ronbow Round Geometric Ceramic Vessel

R200006WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Depth
5-3/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
5-51/100 in
IAPMO Listed
Yes
Installation Type
Vessel
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 16-1/4 in
Shape
Round
Width
16-7/50 in

Starting at
Call for Pricing
  • QUANTITY