DESCRIPTION

  • Above counter installation
  • Ceramic vessel sink
  • Drain sold separately
  • Finished on all sides
  • Single faucet hole

Ronbow Single Hole Round Ceramic Vessel with Overflow

R200211WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Depth
6 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Height
5-91/100 in
IAPMO Listed
Yes
Installation Type
Vessel Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
18-5/16 in x 18-5/16 in
Shape
Round
Width
18-31/100 in

Starting at
Call for Pricing
  • QUANTITY