DESCRIPTION

  • Above counter installation
  • Ceramic vessel sink
  • Drain sold separately
  • Without overflow

Ronbow Contemporary Sloped Rim Ceramic Vessel without Overflow

R200043WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Collection
Contemporary
Color Finish
White
Color Finish Category
Whites
Depth
16-27/50 in
Height
7-12/25 in
IAPMO Listed
Yes
Length
16-9/16 in
Material
Ceramic
Width
16-27/50 in

Starting at
Call for Pricing
  • QUANTITY