DESCRIPTION

  • Pedestal sold separately

Ronbow Square Tempered Glass Cream Stone Vessel

R420521

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45
Color Finish
Clear
Color Finish Category
Clear
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Vessel Mount
Material
Glass
Number Of Bowls
1
Overall Sink Size
16 9/16 in x 5 1/2 in
Shape
Square

Starting at
Call for Pricing
  • QUANTITY