DESCRIPTION

  • Natural stone - marble

Ronbow Stone Side Splash

R310125

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Cream Beige
Color Finish Category
Neutrals
Depth
3-1/2 in
Height
71/100 in
IAPMO Listed
Yes
Length
3/4 in
Material
Stone
Width
24-57/100 in

Starting at
Call for Pricing
  • QUANTITY