1-1/2 in. Height Extension
1-1/2 in. Height Extension
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Notched saddle-top design for easy pipe alignment
- Reinforced screw starter guides
- UV-resistant polypropylene height extension for RTB01 rooftop support block; gives block unit a total height of 6 inches
- 100 lb/45 kg max load when directly mounted to blox or when elevated on threaded rods
- Mount directly to RTB01 for 6 Inch piping height requirements
- Bears up to 250 pounds when directly mounted on RTB01 rooftop block and 100 pounds when mounted on threaded rods
- Can be mounted on threaded rods if greater than 6-inch total height is desired
Specifications
- Color:
- Black
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Roof Flashing Material:
- Plastic
- Width:
- 2 in