1 - 3 in. Small Pipe Roller
1 - 3 in. Small Pipe Roller
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great option for long piping runs that need to allow for the expansion and contraction of piping.
- Can be mounted centrally or side by side on a RTB01 rooftop block (or XTB02 height extension)
- Small aluminum pipe roller with containment band
- For use with 1- to 3-inch piping
- Can also be installed on threaded extension rods (ROD-03) for elevated installations
Specifications
- Depth:
- 4 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 1 in x 3 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Aluminum
- Width:
- 5 in