12 in. Roof Flashing
12 in. Roof Flashing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Elevate piping up to 14 inches
- Can be used with roof top box height extension (XTB-02), strut channel (STR-04), small pipe roller (ROL-05), and large pipe roller (ROL-06)
- Zinc-coated threaded extension rods (pair); 11-1/2 inches long with 1/2-inch diameter
- Eight zinc-plated nuts and four zinc-plated washers are included
Specifications
- Brand Model Compatibility:
- ROL05, ROL06, STR04, XTB02
- Coating:
- Zinc
- Color Finish Name:
- Zinc
- Depth:
- 14 in
- Diameter:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Roof Flashing Size:
- 12 in
- Weight:
- 1.5 lb
- Width:
- 3 in