Roof Top Blox®

4 - 6 in. Large Pipe Roller

Part #I80606  |  Manufacturer Part #80606

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large aluminum pipe roller; for use with 4- to 6-inch piping Great option for long piping runs that need to allow for expansion and contraction of piping
  • Can be mounted centrally or side by side on a RTB01 rooftop block (or XTB02 height extension)
  • Can also be installed on threaded extension rods (ROD-03) for elevated installations
  • Includes strut and bolts
  • Blox has a 350 lb/158 kg maximum static load with large pipe roller

Specifications

Depth: 10 in

Fitting Size 1: 4 in

Fitting Size 2: 6 in

Fitting Sizes: 4 in x 6 in

GSA Approved: No

Height: 2 in

IAPMO Listed: No

Material: Aluminum

Pipe Diameter: 6 in

Pipe Tubing Size: 6 in

Roof Flashing Material: Aluminum

Weight: 2

Width: 3 in