DESCRIPTION

  • Bond leader pipe, 26 gauge

Roof Top Metal 1-3/4 x 2-3/4 in. 26 ga Bond Leader Pipe

RLP13423426B

Length:

SPECIFICATIONS

Gauge
26.0
Height
1-3/4 in
Length
10 ft
Material
Steel
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY