10 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Leader Pipe
10 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Leader Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bond leader pipe, 26 gauge
Specifications
- Gauge (metal):
- 26 ga
- Height:
- 1-3/4 in
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 2-3/4 in