DESCRIPTION

  • K-style bond 26 gauge gutter
  • Often utilized on roofs with flat vertical edges

Roof Top Metal 25 in. 26 ga. Bond Gutter

RGUOGW26B25

Height:

SPECIFICATIONS

Gauge
26
Height
5 in
Length
25 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY