DESCRIPTION

  • Plain bond 26 gauge fascia gutter

Roof Top Metal 25 in. 26 ga Plain Bond Fascia Gutter

RGUPW1426B25

Height:

SPECIFICATIONS

Gauge
26
Height
5-1/4 in
Length
25 in
Material
Steel
Type
Plain Bond Fascia

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY